Shop All Work Pants and Shorts
Zoro Select
Bantam Pockets Pants, Stone, Size30x32 In
Mfr # 1670-1310-2700 3032
Zoro # G4825983
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Cotton
- Gender Men's
- Fabric Weight 8 oz
- Fits Waist Size 30 in
Product Information
- Brand Zoro Select
- MFR # 1670-1310-2700 3032
- Zoro # G4825983
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 32 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 8 oz, Includes Lining No, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Tan, Inseam 32 in, Maximum Waist Size 30 in, Features Tough and Light, Includes Hammer Loop Yes, Jean Wash Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (844100)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19856)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- CARHARTT Dungaree Work Pants, Black, Size 32x36 In (B11-BLK 32 36)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- PORTWEST Iona Plus Work Pants, 42 (F142)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- Zoro Select Work Pants and Shorts