Shop All Work Pants and Shorts
Zoro Select
Bantam Pockets Pants, Stone, Size30x28 In
Mfr # 1670-1310-2700 3028
Zoro # G4825965
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Cotton
- Gender Men's
- Fabric Weight 8 oz
- Fits Waist Size 30 in
Product Information
- Brand Zoro Select
- MFR # 1670-1310-2700 3028
- Zoro # G4825965
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 28 in x 30 in ) |
Tag Size | 30 x 28 |
Size (Max. Waist x Inseam) | ( 30 in x 28 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 8 oz, Includes Lining No, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Tan, Inseam 28 in, Maximum Waist Size 30 in, Features Tough and Light, Includes Hammer Loop Yes, Jean Wash Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-3/4"H (74/40 KA PURPLE)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080-X)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- DICKIES Utility Jean, Male, Rinsed Black, 34x32 (1933BK 34 32)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- Zoro Select Workwear and Protective Clothing