Shop All Band Clamps
Zoro Select
Band Clamp, 13/16", Phosphate, PK10
Mfr # CTL-13ST FK
Zoro # G508637286
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Spring Steel
- Band Material Finish Phosphate
- Nominal Size 13/16 in
- Band Material Grade SAE 1060-1090
- Band Width 3/8 in
Product Information
- Brand Zoro Select
- MFR # CTL-13ST FK
- Zoro # G508637286
- Country of Origin United States
- Category Band Clamps
Dimensions
Nominal Size | 13/16 in |
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 3/4 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Spring Steel |
Band Material Finish | Phosphate |
Band Material Grade | SAE 1060-1090 |
Band Thickness | 0.04 in |
Description
Constant Tension Band Clamp, Band Material Spring Steel, Band Material Finish Phosphate, Band Thickness 0.04 in, Band Width 3/8 in, Clamp Maximum Inside Diameter 3/4 in, Band Material Grade SAE 1060-1090, Nominal Size 13/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Tank 1 gal., Four 1/4" NPT Ports, 150 psi (91014)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- GATES Truflex V-Belts, 2L120 (2L120)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 9/32", Phosphate, PK25 (CTL-4.5ST SP1 PA)
- APACHE Apache CP0899 2 Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8 Band (40029130)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP08S)
- DIXON Preformed Band Clamp, K ST, 3-1/2" (K14)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 50 (H920-50K)
- Zoro Select Hose Fittings