Shop All Band Clamps
Zoro Select
Band Clamp, 1/2", Phosphate, PK25
Mfr # CTL-8ST FK
Zoro # G008637342
product price: $6.55
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Material Spring Steel
- Clamp Maximum Inside Diameter 7/16 in
- Nominal Size 1/2 in
- Band Thickness 0.03 in
- Band Material Finish Phosphate
Product Information
- Brand Zoro Select
- MFR # CTL-8ST FK
- Zoro # G008637342
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamp Maximum Inside Diameter | 7/16 in |
Nominal Size | 1/2 in |
Band Width | 5/16 in |
Details
Item | Constant Tension Band Clamp |
Band Material | Spring Steel |
Band Thickness | 0.03 in |
Band Material Finish | Phosphate |
Band Material Grade | SAE 1060-1090 |
Description
Constant Tension Band Clamp, Band Material Spring Steel, Band Material Finish Phosphate, Band Thickness 0.03 in, Band Width 5/16 in, Clamp Maximum Inside Diameter 7/16 in, Band Material Grade SAE 1060-1090, Nominal Size 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- WESTWARD T-Handle Tap Wrench, 0 In-1/4in (CCT1060-1)
- COILHOSE PNEUMATICS Flexeel Coil 3/8" ID x 15 Swivel Transparent Blue (CO PRE38-154B-T)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- ZORO SELECT Band Clamp, 9/32", Phosphate, PK25 (CTL-4.5ST SP1 PA)
- ZORO SELECT Band Clamp, 13/16", Phosphate, PK10 (CTL-13ST FK)
- ZORO SELECT Band Clamp, 19/32", Phosphate, PK10 (CTL-9.5ST FK)
- ZORO SELECT Band Clamp, 5/16", Phosphate, PK25 (CTL-5ST FK)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Band Clamps, PK17 (UL2068)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP12S)
- Zoro Select Band Clamps