Banana Caution Sign, AFRAME, 6PK
Mfr # BSIGNCASE
Zoro # G508138448
Product Information
- Brand Zoro Select
- MFR # BSIGNCASE
- Zoro # G508138448
- Country of Origin China
- Category Floor Signs
Description
The Banana SignTM is a highly innovative and functional caution sign that takes the shape of a banana peel to deliver a clear message of caution to anyone passing by. Unlike other caution signs, the Banana SignTM is specifically designed to be collapsible and hangable, making it easy to transport and store when not in use.
Key Features- •Foldable
- •Resembles a Banana
- •Caution, Wet Floor Print
- •6 Banana Signs Per Case
- •4 Rubber Stoppers on Each Side to Prevent Skidding
- •2FT Tall
One of the key features of the Banana SignTM is its four rubber stoppers located on each side. These stoppers serve to keep the sign in place, preventing it from becoming a slip hazard if it accidentally falls over. Unlike other signs that can be slippery and dangerous when stepped on, the rubber stoppers on the Banana SignTM prevent it from skidding or sliding.
In addition to its practical features, the Banana SignTM is also aesthetically pleasing, with each sign painted with brown tips and a green top to resemble an actual banana peel. This unique design not only adds to the sign's visual appeal, but also reinforces the message of caution to anyone passing by.
Overall, the Banana SignTM is an excellent choice for anyone looking for a functional and visually appealing caution sign that effectively communicates the message of caution in a playful and creative way. Whether you are operating a restaurant, a grocery store, or any other public space where slip and fall hazards are a concern, the Banana SignTM is sure to grab attention and help prevent accidents and injuries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, 10 Locks, Keyed Diff (1483BP410ES)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- NEVS 1/2" wide x 500" Gray Labeling Tape (T-05-Gray)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711 (FS-17-711)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- ZORO SELECT Floor Sign, 8 in H, 8 in W, Vinyl, English, FS-8-512 (FS-8-512)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- Zoro Select Signs