Zoro Select

Ballcock, Plastic, White


product price: $7.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Universal Fit
  • Material Plastic
  • Type Ballcock
  • Size 10"
  • Color White
See all product information

Product Information

Dimensions

Size 10"

Details

Fits Brand Universal Fit
Material Plastic
Type Ballcock
Color White
Material of Construction Plastic
Color/Finish White
For Use With Universal Fit
Includes Coupling Nut, Water Level Adjustment Screw, Flange Nut, Shank Washer, Float Rod
Item Fill Valve
Sub-Category Repair Parts

Description

Fill Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.