Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, Red, Steel
Mfr # 45MZ85
Zoro # G1875295
original price:
$31.07
9% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1-1/4" to 3"
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Steel
- Lockout Color Red
Product Information
- Brand Zoro Select
- MFR # 45MZ85
- Zoro # G1875295
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1-1/4" to 3" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1/4 in to 1 in |
For Minimum Pipe Size | 1/4 in |
For Maximum Pipe Size | 1 in |
Overall Height | 3.5 in |
Overall Depth | 2.5 in |
Overall Width | 2.1 in |
Overall Length | 3.5 in |
For Minimum Handle Width | 1.47 in |
For Maximum Handle Width | 1.45 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Ball Valves |
Valve Lockout Type | Wedge |
For Handle Type | Lever Handle |
Standards | OSHA 1910.147 |
For Maximum Handle Thickness | 9/32 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Wedge, For Handle Type Lever Handle, For Maximum Handle Thickness 9/32 in, For Maximum Handle Width 1.45 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/4 in, Maximum Number of Padlocks 1, For Minimum Handle Width 1.47 in, Lockout Color Red, Lockout Material Steel, Overall Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, L (73400-271-09)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0026BL)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65593)
- Zoro Select Valve Lockout Devices