Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, Fits Sz 2" to 8"
Mfr # 45MZ63
Zoro # G1011849
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Thickness 1 in
- Material Polyurethane
- Handle Width 2 in to 8 in
- Max. Number of Padlocks 5
- Height 4 in
Product Information
- Brand Zoro Select
- MFR # 45MZ63
- Zoro # G1011849
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Handle Width | 2 in to 8 in |
Height | 4 in |
Length | 12 in |
Width | 4 in |
Padlock Shackle Max. Dia. | 3/8 in |
Fits Pipe Size | 2 in to 8 in |
Length (Straight Wireway) | 12 in |
Details
Item | Ball Valve Lockout |
Handle Thickness | 1 in |
Material | Polyurethane |
Max. Number of Padlocks | 5 |
For Use With | Ball Valves |
Color | Red |
Temp. Range | 20 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out Do Not Remove |
Description
Ball Valve Lockout, Red, Material Polyurethane, Max. Number of Padlocks 5, Padlock Shackle Max. Dia. 3/8 in, Fits Pipe Size 2 in to 8 in, Handle Thickness 1 in, Handle Width 2 in to 8 in, Height 4 in, Width 4 in, Length 12 in, Legend Danger Locked Out Do Not Remove, Temp. Range 20 Degrees to 200 Degrees F, For Use With Ball Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- VIKING Viking Journeyman PVC Pant Green (4110P-S)
- CHECKERS Replacement Flag, Reflexite X, Orange (FS8025-16-O)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- Zoro Select Valve Lockout Devices