Shop All Valve Lockout Devices
Zoro Select
Ball Valve Lockout, 5 Max. Padlocks
Mfr # 45MZ62
Zoro # G1011794
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Thickness 1/2 in
- Material Polyurethane
- Handle Width 1 1/2 in to 2 1/2 in
- Max. Number of Padlocks 5
- Height 3 in
Product Information
- Brand Zoro Select
- MFR # 45MZ62
- Zoro # G1011794
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Handle Width | 1 1/2 in to 2 1/2 in |
Height | 3 in |
Length | 8 in |
Width | 3 in |
Padlock Shackle Max. Dia. | 3/8 in |
Fits Pipe Size | 1 1/2 in to 2 1/2 in |
Length (Straight Wireway) | 8 in |
Details
Item | Ball Valve Lockout |
Handle Thickness | 1/2 in |
Material | Polyurethane |
Max. Number of Padlocks | 5 |
For Use With | Ball Valves |
Color | Red |
Temp. Range | 20 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out Do Not Remove |
Description
Ball Valve Lockout, Red, Material Polyurethane, Max. Number of Padlocks 5, Padlock Shackle Max. Dia. 3/8 in, Fits Pipe Size 1 1/2 in to 2 1/2 in, Handle Thickness 1/2 in, Handle Width 1 1/2 in to 2 1/2 in, Height 3 in, Width 3 in, Length 8 in, Legend Danger Locked Out Do Not Remove, Temp. Range 20 Degrees to 200 Degrees F, For Use With Ball Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-G125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, XL (33-G125/XL)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), White (VCB200-00)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- Zoro Select Valve Lockout Devices