Shop All Ball Valves
Zoro Select
Ball Valve, 3 Way, Fire Hose Connection
Mfr # 1PZC7
Zoro # G0355853
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Wye
- Outlet Size 1 1/2" x 1 1/2"
- Inlet Size 2 1/2"
- Valve Structure 2-Piece
Product Information
- Brand Zoro Select
- MFR # 1PZC7
- Zoro # G0355853
- UPC # 190735410622
- Country of Origin China
- Category Ball Valves
Dimensions
Outlet Size | 1 1/2" x 1 1/2" |
Inlet Size | 2 1/2" |
Overall Length | 6 5/16 in |
Details
Body Material | Brass |
Body Style | Wye |
Valve Structure | 2-Piece |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Handle Material | Steel/Vinyl Grips |
Item | Fire Hose Ball Valve |
Application | Divides Single Flow to Double Flow |
Outlet Type | Male NH x Male NH |
Ball Material | Brass |
Ball Valve Product Group | Manual |
Max. Pressure | 200 psi CWP |
Inlet Type | Female NH |
Seat Material | PTFE |
Handle Type | Lever |
Connection Type | Female |
Product Type | Fire Hose Ball Valve |
Maximum Pressure | 200 psi |
Inlet Fitting Type | Female NH |
Description
Fire Hose Ball Valve, Application Divides Single Flow to Double Flow, Ball Material Brass, Body Material Brass, Body Style Wye, Handle Material Steel/Vinyl, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 200 psi, Outlet Size 1 1/2 in x 1 1/2 in, Outlet Type Male NH x Male NH, Overall Length 6 5/16 in, Product Type Fire Hose Ball Valve, Seat Material PTFE, Stem Material Brass, Valve Structure 2 Piece
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- BELL & GOSSETT 185260Lf Bearing Assembly With (185260LF)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (6380490)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVLM-25M)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- MUELLER Ball Vlv Brss Sweat 3/4" (116-4-34)
- Zoro Select Valves