Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS3113
Zoro # G1819568
original price:
$17.40
40% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 1/4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS3113
- Zoro # G1819568
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- PROFESSIONAL PLASTICS Inner Cup Projectile .750, Item# 2120-007 [Each] (FABMISSLE2120-007-PC)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7103)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7146)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7139)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7140)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-109)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- Zoro Select Detent, Lock, Pop And Plunger Pins