Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 5/16" Pin Dia.
Mfr # LBT-SS3110
Zoro # G1819498
original price:
$12.92
17% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1/2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS3110
- Zoro # G1819498
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 5/16 in |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- IRWIN 2 Piece Fast Release Locking Pliers Set Plain Grip Handle (1771879)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223290)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS7114)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7102)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7108)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2206A5)
- Zoro Select Detent, Lock, Pop And Plunger Pins