Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 3/16" Pin Dia.
Mfr # LBT-SS7105
Zoro # G1820100
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS7105
- Zoro # G1820100
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 3/16 in |
Barrel Dia. | 3/16" |
Tip Dia. | 0.22" |
Tip Length | 0.260" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.7812 In (403-0.7812)
- TEKTON 11-Tool Combination Wrench Holder (Black) (79347-D)
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A535)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7108)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7165)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7148)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- TE-CO Ball Plunger, PK 10 (69225X01)
- Zoro Select Detent, Lock, Pop And Plunger Pins