Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 3/16" Pin Dia.
Mfr # LBT-SS7103
Zoro # G1819997
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 1/4 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS7103
- Zoro # G1819997
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 3/16 in |
Tip Length | 0.260" |
Barrel Dia. | 3/16" |
Tip Dia. | 0.22" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Handle Style | T-Handle |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- LISLE SOCKET TAP #9 (LI70860)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- WESTWARD Sledge Hammer, Steel, 6 lb., 16 in. (44ZD52)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7148)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7102)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-114)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7115)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7158)
- Zoro Select Detent, Lock, Pop And Plunger Pins