Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS7108
Zoro # G1820128
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS7108
- Zoro # G1820128
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750R5--S21)
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-SS7106)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7136)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS3142)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-102)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7125)
- JONARD TOOLS Barrel Lock Plunger Key Size #6. (TTBW-158)
- Zoro Select Detent, Lock, Pop And Plunger Pins