Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/4" Pin Dia.
Mfr # LBT-SS3104
Zoro # G1819811
original price:
$17.60
33% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS3104
- Zoro # G1819811
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Handle Style | T-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" (184mm) Worm drive Circular saw w/ Electric Brake (DWS535B)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- BON TOOL Bon 19-166 Asphalt Patch Hand Roller 14" Round (19-166)
- KEEDEX Keedex:Carbide Tip Safe Drill Bit 1/4" x 4" (K-14X4)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-143)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-SS7138)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3114)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 5/16, SS (GL5X1500B----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins