Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-SS7154
Zoro # G1819647
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-SS7154
- Zoro # G1819647
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Barrel Dia. | 1/2" |
Tip Dia. | 0.59" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Handle Style | T-Handle |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 9" (48-00-1450)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3100)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-134)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- Zoro Select Detent, Lock, Pop And Plunger Pins