Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, T-Handle, 1/2" Pin Dia.
Mfr # LBT-152
Zoro # G1819428
original price:
$29.19
9% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 6 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBT-152
- Zoro # G1819428
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 6 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Style | T-Handle |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS, 25mm dia., 3D (63134250003)
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3140)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7114)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7150)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3126)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7163)
- Zoro Select Detent, Lock, Pop And Plunger Pins