Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 5/16" Pin Dia.
Mfr # LBH-129
Zoro # G1834058
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material Steel
Product Information
- Brand Zoro Select
- MFR # LBH-129
- Zoro # G1834058
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Style | Ring Handle |
Shank Material | Steel |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Single Action Trowel Bracket (CC657)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (138301)
- MARSON Rivet Nut Tool (M60303)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-24UNC (341821)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7138)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-100)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7156)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- Zoro Select Detent, Lock, Pop And Plunger Pins