Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 7/16" Pin Dia.
Mfr # LBL-SS7145
Zoro # G1834487
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-SS7145
- Zoro # G1834487
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 7/16 in |
Tip Length | 0.380" |
Barrel Dia. | 7/16" |
Tip Dia. | 0.51" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2888500)
- DIABLO 1-7/8 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSS-S5)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/16 (C47708)
- DRILL AMERICA m28x2 HSS Metric Hand Tap (DWTSMT28X2)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-SS7138)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-110)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7118)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-110)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-131)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18308A6)
- Zoro Select Detent, Lock, Pop And Plunger Pins