Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 7/16" Pin Dia.
Mfr # LBL-SS7144
Zoro # G1834493
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 1/2 in
- Pin Dia. 7/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-SS7144
- Zoro # G1834493
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 7/16 in |
Tip Dia. | 0.51" |
Barrel Dia. | 7/16" |
Tip Length | 0.380" |
Shank Dia. | 7/16 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dead-Blow Hammer - 4 Lb. (J1431DB)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234HASD)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3107)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-120)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3136)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7109)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7145)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7108)
- Zoro Select Detent, Lock, Pop And Plunger Pins