Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/16" Pin Dia.
Mfr # LBL-SS3115
Zoro # G1819139
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-SS3115
- Zoro # G1819139
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/16 in |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER WIRE BRUSH 4.5"" (400002)
- YMW TAPS Spiral Point Tap, OX SS H5 1/4-20 (382643)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80268D2B123760)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 80 20 US)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-130)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-151)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3124)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7153)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-142)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- Zoro Select Detent, Lock, Pop And Plunger Pins