Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-139
Zoro # G1850681
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 1/2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-139
- Zoro # G1850681
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Finish | Zinc |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m6 x 1 (DWTP6X1)
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- INGERSOLL-RAND Tool Boot, Rubber (2015-Boot)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3104)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7100)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3104)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-104)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-141)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- Zoro Select Detent, Lock, Pop And Plunger Pins