Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-133
Zoro # G1850569
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 1/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-133
- Zoro # G1850569
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Handle Style | L-Handle |
Release Mechanism | Push Button |
Shank Finish | Zinc |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- MASTERCOOL Die 3/8 (71097-16)
- PERFORMANCE TOOL Long Reach Plier, 11" (1433)
- ICS Bar Brackets (543916)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-SS7104)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7156)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3135)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-136)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- Zoro Select Detent, Lock, Pop And Plunger Pins