Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-132
Zoro # G1850532
original price:
$15.19
14% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-132
- Zoro # G1850532
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Style | L-Handle |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 12 cu ft, 42" W x 20" D x 23-11/16" H (133722)
- GS TOOLING ER40 10.0mm (0.3937) AA Ultra Precision Collet (336932)
- TENG TOOLS 1/2" Drive Female - 3/4" Drive Male Individual Insert Adaptor (M120037M)
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7139)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-136)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-151)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 5/16-18 (GP5C--SM--L--21)
- Zoro Select Detent, Lock, Pop And Plunger Pins