Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-SS3101
Zoro # G1819367
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3/4 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-SS3101
- Zoro # G1819367
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Handle Style | L-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-8 UNC (403306)
- INGERSOLL-RAND TOOL GUARD (IR431L-32)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G2)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/4 in., Revrsbl (1224RCU)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3126)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-110)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7149)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7126)
- Zoro Select Detent, Lock, Pop And Plunger Pins