Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-SS3100
Zoro # G1819321
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-SS3100
- Zoro # G1819321
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 1/4 in |
Tip Length | 0.290" |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Handle Style | L-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- BETA Screwdriver, Extra-Short, 30mm (012620106)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.008)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7139)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-136)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-143)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-1/2 SS300 PL (DTPS-0250-1500)
- Zoro Select Detent, Lock, Pop And Plunger Pins