Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-113
Zoro # G1850331
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 1/4 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBL-113
- Zoro # G1850331
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- HUSQVARNA Vacuum Plate Base Gasket (541405132)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-123)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7128)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-151)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- Zoro Select Detent, Lock, Pop And Plunger Pins