Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 0.460" Tip L
Mfr # LBR-SS3136
Zoro # G1806889
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 2 1/2 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBR-SS3136
- Zoro # G1806889
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | Button Handle |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA P HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDP)
- J.W. WINCO DIN653-M10-20-NI Flat Knurled Thumb Screw (10N20F48S)
- KO-KEN Socket 8mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-8)
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H (2LVN3)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-102)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3114)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-SS7138)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-132)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- Zoro Select Detent, Lock, Pop And Plunger Pins