Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 0.460" Tip L
Mfr # LBR-143
Zoro # G1851278
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1 1/2 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBR-143
- Zoro # G1851278
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Shank Finish | Zinc |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Handle Style | Button Handle |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.50mm (45838)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 20" AIR W/20"TIP-NEON O (AO1716)
- WILTON Tradesman 1745 4-1/2" Vise (28805)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7168)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7156)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS3121)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-149)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500R----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins