Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 0.360" Tip L
Mfr # LBR-133
Zoro # G1851250
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1 1/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # LBR-133
- Zoro # G1851250
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Material | Black Cast Aluminum |
Handle Style | Button Handle |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen MCLNR164D Indexible Turning Tool Holder (9710-0104)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3105)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3113)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7146)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3108)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- Zoro Select Detent, Lock, Pop And Plunger Pins