Shop All Ball End Mills
Zoro Select
Ball End Mill, ZrN, 0.500" Shank dia.
Mfr # BNAXLSU30500Z
Zoro # G3010959
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Product Information
- Brand Zoro Select
- MFR # BNAXLSU30500Z
- Zoro # G3010959
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.500" |
Overall Length | 6 in |
Milling Dia. | 0.5000" |
Neck Length | 3 3/8 in |
Description
Ball End Mill, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- CTA MANUFACTURING SOCKET TOYOTA FRONT HUB NUT (CTA1724)
- CLEVELAND Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C57507)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4)
- Zoro Select End Mills