Shop All Ball End Mills
Zoro Select
Ball End Mill, ZrN, 0.500" Shank dia.
Mfr # BNAS30500Z
Zoro # G3010128
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Product Information
- Brand Zoro Select
- MFR # BNAS30500Z
- Zoro # G3010128
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Corner Radius | 0.500" |
Milling Dia. | 0.5000" |
Description
Ball End Mill, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 6" Polishing Foam Pad (54745)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT Carbide End Mill, 4in, GM10B4WF (GM10B4WF)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 1/2 (CCMGS-808-B)
- Zoro Select End Mills