Shop All Ball End Mills
Zoro Select
Ball End Mill, Uncoated, 0.312" Shank dia.
Mfr # BNA30312
Zoro # G3010240
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand Zoro Select
- MFR # BNA30312
- Zoro # G3010240
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 3/4 in |
Shank Dia. | 19/64 in |
Overall Length | 2.5 in |
Milling Dia. | 0.3125" |
Corner Radius | 0.312" |
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER SCH DIN 638846 4550 mm Hook Spanner Wrench (10006)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- Zoro Select End Mills