Shop All Spill Containment Accessories
Zoro Select
BAILER TIMCO PVC 2 FEET LX.8 IN
Mfr # BPWS.84X24
Zoro # G4673663
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 2 ft
Product Information
- Brand Zoro Select
- MFR # BPWS.84X24
- Zoro # G4673663
- UPC # 088409045495
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 2 ft |
Details
Material | PVC |
Item | Bailer |
Description
Bailer, PVC, Length 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- SAS SAFETY FACE SHIELD-CLEAR DELUXE (SA5145)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPCS1.66X36)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- ZORO SELECT Double Drum Base Module, Black (28667)
- ZORO SELECT Spill Containment Cover, 2 Drums (SP255B)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- Zoro Select Spill Control Supplies