Shop All Packing Tapes
Zoro Select
Bag Sealing Tape, PVC, White, 3/8In x 180Yd
Mfr # 9LHK1
Zoro # G4698802
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Adhesive Rubber
- Tape Thickness 2.4 mil
- Tape Width 3/8 in
- Tape Length 180 yd
Product Information
- Brand Zoro Select
- MFR # 9LHK1
- Zoro # G4698802
- UPC # 090149111064
- Country of Origin Croatia
- Category Packing Tapes
Dimensions
Tape Width | 3/8 in |
Tape Length | 180 yd |
Tape Core Diameter | 3 in |
Width | 3/8" |
Length | 180 yd. |
Tape Roll Diameter | 5 1/2 in |
Description
Bag Sealing Tape, Tape Color White, Tape Width 3/8 in, Tape Length 180 yd, Tape Thickness 2.4 mil, Tape Backing Material UPVC, Tape Adhesive Rubber, Tape Adhesive Strength 25 oz/in, Tape Core Diameter 3 in, Tape Elongation 70 Percent, Tape Roll Diameter 5 1/2 in, Shelf Life 12 mo, Package Configuration Roll, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 160 Degrees F, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- CARRERA Nintendo Mario Kart First with Spinner Race Track (20063026)
- ZORO SELECT Literature Mailers, 23" x 13" x 2 1/2", White, 50/Bundle (55VL28)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- ZORO SELECT Bag Sealing Tape, PVC, Blue, 3/8In x 180 Yd (8TUF0)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx50m, PK36 (31HJ30)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D724)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- Zoro Select Packing Tape & Dispensers