Shop All Light Sticks
Zoro Select
Bag, Polyester, 4-1/4" L
Mfr # B8
Zoro # G6135860
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9 3/4 in
- Width 12 1/2 in
- Length 4 1/4 in
- Sub-Category Storage Bag
Product Information
- Brand Zoro Select
- MFR # B8
- Zoro # G6135860
- UPC # 810055010059
- Country of Origin China
- Category Light Sticks
Dimensions
Height | 9 3/4 in |
Width | 12 1/2 in |
Length | 4 1/4 in |
Details
Item | Bag |
Color | Black |
Sub-Category | Storage Bag |
Weight | 0.8 lb |
Material | Polyester |
For Use With | FlareAlert Beacons |
For Use With Product Type | FlareAlert Beacons |
Product Type | Storage Bag |
Description
Bag, Product Type Storage Bag, For Use With Product Type FlareAlert Beacons, Color Black, Depth 9 3/4 in, Length 4 1/4 in, Material Polyester, Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12, Clear, 3PK (40297-SU)
- ILC Replacement for Duracell Cfl10258a replacement light bulb lamp (CFL10258A DURACELL)
- ILC Replacement for Dymax 38560 replacement light bulb lamp (38560 DYMAX)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CYALUME TECHNOLOGIES Lightstick, Orange, 5 min., 6 in. L, PK10 (9-03630)
- Zoro Select Light Sticks