Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 334, PK25
Mfr # 2JAJ8
Zoro # G2112424
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 334
- Thickness 0.065 in
- Color Orange
- Durometer (Hardness) Rating Very Hard
Product Information
- Brand Zoro Select
- MFR # 2JAJ8
- Zoro # G2112424
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 3/16 in |
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.65 in |
Actual Width | 0.164 in |
Nominal Outside Dia. | 3 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 334 |
Thickness | 0.065 in |
Color | Orange |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 334, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 2.65 in, Nominal Inside Dia. 2 5/8 in, Nominal Outside Dia. 3 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Bolt Snap Key Holder W/One Split Ring (0305-906)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- IVES SB Series, Surfacebolt, US26D (SB453-8-TB US26D)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- Zoro Select Backup Rings