Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 212, PK50
Mfr # 2JAR9
Zoro # G2811514
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 212
- Thickness 0.045 in
- Color Black
- Durometer 55 Shore D
Product Information
- Brand Zoro Select
- MFR # 2JAR9
- Zoro # G2811514
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 1 1/8 in |
Nominal Width | 1/8 in |
Nominal Inside Dia. | 7/8 in |
Details
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 212, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 7/8 in, Nominal Outside Dia. 1 1/8 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 361, Viton, 0.21 In., PK2 (U38875.018.0600)
- ALEXANDRIA MOULDING WAINSCT PNL 7x32x1/4 6PK (B3046-96032C)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- Zoro Select Backup Rings