Shop All Back Up Pads
Zoro Select
Backup Pad, 4-1/2" dia., 10,000 Max. RPM
Mfr # 05539562718
Zoro # G4833777
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/8"-11
- Max. RPM 10,000 RPM
Product Information
- Brand Zoro Select
- MFR # 05539562718
- Zoro # G4833777
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Width | 4 1/2 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Face Mounting Type | Hook-and-Loop |
Back Mounting Type | Threaded Shaft |
Max. RPM | 10,000 RPM |
Density | Medium |
Vacuum Hole Design | Non-Vacuum |
Body Material | Foam |
Color | Black |
Number of Vacuum Holes | Non-Vacuum |
Maximum Operating Speed | 10,000 RPM |
Abrasive Mount Type | Hook and Loop |
Product Type | Disc Backup Pad |
Connector Type | Threaded Hole |
Device Material | Foam |
Backup Pad Shape | Round |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 4" X 4-5/16" (57999)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258624)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 120G, Green (66252837194)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 320 Grit (47385)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164624)
- ZORO SELECT Disc Backup Pad, 5" dia., 10,000 Max. RPM (08834168967)
- ZORO SELECT Backup Pad, 1-1/2" dia., 30,000 Max. RPM (08834161174)
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- ZORO SELECT Disc Backup Pad, 2" dia., 30, 000 Max. RPM, Density: Hard (08834164643)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" dia. (51148)
- Zoro Select Back Up Pads