Shop All Back Braces
Zoro Select
Back Support, S, 32 to 36 In
Mfr # 1908-S
Zoro # G1814955
original price:
$15.15
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 8 in
- Closure Type hook-and-loop
- Suspenders 1-1/4 in Knit Elastic
Product Information
- Brand Zoro Select
- MFR # 1908-S
- Zoro # G1814955
- UPC # 744897042346
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | S |
Fits Waist Size | 32 in to 36 in |
Size | S |
Waist Size - Minimum | 28 in |
Support Height | 8 in |
Waist Size - Maximum | 36 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | 1-1/4 in Knit Elastic |
Closure | Hook-and-Loop |
Features | Tapered Support Panels |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Non-Detachable |
Description
Back Support, Color Black, Material Nylon, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 36 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features Tapered Support Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width (CBA10P)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- ZORO SELECT Back Support, 44in to 48in, 1-1/4in Knit (1908-XL)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- Zoro Select Ergonomics