Shop All Back Braces
Zoro Select
Back Support, 40 to 45In, 1-1/2in Knit
Mfr # 1909XL
Zoro # G9324192
original price:
$17.79
5% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width 8 in
- Closure Type hook-and-loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Product Information
- Brand Zoro Select
- MFR # 1909XL
- Zoro # G9324192
- UPC # 744897060340
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | XL |
Fits Waist Size | 40 in to 45 in |
Size | XL |
Waist Size - Maximum | 45 in |
Support Height | 8 in |
Waist Size - Minimum | 40 in |
Details
Item | Back Support |
Color | Black |
Material | Nylon |
Closure Type | hook-and-loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Features | Tapered Support Panels |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Nylon, Size XL, Waist Size - Minimum 40 in, Waist Size - Maximum 45 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Tapered Support Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- JUSTRITE SURE-GRIP® EX VERTICAL DRUM SAFETY CABINET AND DRUM ROLLERS, CAP. 55 G (896261)
- LANDAU Scrub Shirt, XL, Wine, Unisex (7502RWPXLRG)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (CCW2-06-XXL)
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- ZORO SELECT Back Support, 44in to 48in, 1-1/4in Knit (1908-XL)
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- ERGODYNE ProFlex 1600 Standard Elastic Back Support, Black, XS (11101)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUW6)
- Zoro Select Back Braces