Shop All V-Belts
Zoro Select
B62 Outside65.0 Pitch63.8
Mfr # 42W422
Zoro # G1573945
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size B
Product Information
- Brand Zoro Select
- MFR # 42W422
- Zoro # G1573945
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B62 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Description
V-Belt,B62, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- BANDO S2M-1274 Timing Belt, 40-S2M-1274 (40-S2M-1274)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- ZORO SELECT AX37 Cogged V-Belt, 1 Ribs (46U030)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- ZORO SELECT B65 Outside68.0 Pitch66.8 (42W424)
- ZORO SELECT V-Belt, B75 (51EU29)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- CONTINENTAL CONTITECH 5L260 Cogged V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- Zoro Select Power Transmission Belts