Shop All V-Belts
Zoro Select
B39 Outside42.0 Pitch40.8
Mfr # 42W405
Zoro # G1573820
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size B
Product Information
- Brand Zoro Select
- MFR # 42W405
- Zoro # G1573820
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | B |
Details
Item | V-Belt,B39 |
V-Belt Section | B |
Number of Ribs | 1 |
Number of Bands | 1 |
Description
V-Belt,B39, Number of Bands 1, Belt Trade Size B, V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- NORGREN Regulator, 1/4 In. (R07-200-RNKA)
- ZORO SELECT V-Belt, 4L210 (51ET74)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- ZORO SELECT V-Belt, B38 (51EU22)
- D&D 1000mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1000)
- Zoro Select Power Transmission Belts