Shop All Jobber Length Drill Bits
Zoro Select
B Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-202380
Zoro # G9560013
product price: $27.61
/ea
$27.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size B
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-202380
- Zoro # G9560013
- UPC # 888226074728
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | B |
Shank Dia. | 15/64 in |
Overall Length | 3 1/4 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 2" |
Shank Length | 1 1/4 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size B, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2380, Letter, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- KO-KEN Socket 16mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-16)
- DRILL AMERICA 1"x 6" Spade Bit (DMS71-0011)
- GEARWRENCH 1/4" x 10" Socket Shaft (311904GR)
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103750B)
- ZORO SELECT 11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103438B)
- ZORO SELECT 5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001562)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #68 (44538)
- Zoro Select Jobber Length Drill Bits