Shop All V-Belts
Zoro Select
AX48 Cogged V-Belt, 1 Ribs
Mfr # 46U041
Zoro # G0608225
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX48
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size AX
Product Information
- Brand Zoro Select
- MFR # 46U041
- Zoro # G0608225
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | AX |
Details
Item | V-Belt,Cogged,AX48 |
V-Belt Section | AX |
Industry Number | AX48 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Description
V-Belt,Cogged,AX48, Industry Number AX48, Number of Bands 1, Belt Trade Size AX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE OD Stainless Steel Flat Ball Bearing Rol (B20-1219)
- PLEWS-EDELMANN 1 Pint 9" Flexible Spout Handled Oiler (50-337)
- JACOBS Chuck Service Kit for Model 11N (30344)
- X1 TOOLS 4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x4)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- ZORO SELECT B64 Outside67.0 Pitch65.8 (42W423)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT V-Belt, A60 (51EU05)
- ZORO SELECT A55 Outside57.2 Pitch56.3 (42W399)
- DAYTON A76 V-Belt, 78" Outside Length, 1/2" Top Width, 1 Ribs (6L185)
- Zoro Select V-Belts