Shop All Shelf Brackets
Zoro Select
Automatic Door Holder, Satin Chrome, Wall, Color: Silver
Mfr # 33J788
Zoro # G4980403
original price:
$47.22
8% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Silver
- Strike Projection 3 in
- Finish Satin Chrome
- Mounting Type Wall
Product Information
- Brand Zoro Select
- MFR # 33J788
- Zoro # G4980403
- UPC # 190735464885
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Strike Base Height | 3 in |
Holder Base Height | 3 1/2 in |
Strike Base Width | 2 in |
Holder Base Width | 3 in |
Details
Material | Solid Brass |
Color | Silver |
Item | Automatic Door Holder |
Strike Projection | 3 in |
Finish | Satin Chrome |
Mounting Type | Wall |
Holder Projection | 2 in |
Hardware | Included |
Description
Automatic Door Holder, Satin Chrome Finish, Material Solid Brass, Color Silver, Holder Base Height 3 1/2 in, Holder Base Width 3 in, Holder Projection 2 in, Strike Base Height 3 in, Strike Base Width 2 in, Strike Projection 3 in, Mounting Type Wall, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- ZORO SELECT Shelving Bracket, Steel (1WDR9)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Plunger Door Holder, Stn Brnz, Solid Brass (33J803)
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- Zoro Select Shelf Brackets