Shop All Wire Carts
This Product is Discontinued
Zoro Select
Audio-Visual Cart, 200 lb., Gray, 24 In. L (Discontinued)
Mfr # WT34GYC2E-B
Zoro # G7926213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black, Gray
- Load Capacity 300 lb
- Handle Type Flat
- Number of Shelves 3
- Shelf Width 18 in
Product Information
- Brand Zoro Select
- MFR # WT34GYC2E-B
- Zoro # G7926213
- UPC # 812552010464
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 18 in |
Caster Size | 4" |
Overall Width | 18 in |
Overall Height | 34 in |
Shelf Length | 24 in |
Lip Height | 1/4" |
Overall Length | 24 in |
Cord Length | 15 ft |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 1/4 in |
Overall LxWxH | 24 in x 18 in x 34 in |
Shelf Lip Height | 1/4 in |
Caster Wheel Width | 4 in |
Inside Cabinet Width | 23 in |
Inside Cabinet Height | 16 in |
Bottom Shelf Lip Height | 1/4 in |
Caster Stem Diameter | 3/8 in |
Shelf LxW | 24 in x 18 in |
Inside Cabinet Depth | 17 in |
Caster Stem Length | 1 in |
Description
AV Cart with Plastic Shelves & Steel Storage Cabinets, Configuration (1) Cabinet, (3) Shelves, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 9 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.