Shop All Pegboard Hooks
Zoro Select
Assortment Kit, 43 Piece
Mfr # 787CX0
Zoro # G606629626
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 43
- Number of Hooks 43
- Color Silver
- For Pegboard Hole Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 787CX0
- Zoro # G606629626
- Country of Origin China
- Category Pegboard Hooks
Dimensions
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Pieces | 43 |
Number of Hooks | 43 |
Color | Silver |
Finish | Zinc Plated |
Locking System | Hanging |
For Pegboard Hole Spacing | 1 in |
Item | Assortment Kit, 43 Piece |
For Pegboard Hole Shape | Circle |
Description
Assortment Kit, 43 Piece, Number of Bins Not Applicable, Number of Hooks 43, Number of Pieces 43, Number of Rings Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing Not Applicable, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- ZORO SELECT Shelf Divider 18x6-1/4"., Chrome, 2PK (5GRP2)
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 9 In To 10Ft 1 In (70039-0-0)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPH1)
- ZORO SELECT Spring Clip Spray Can Holder, 2 In, PK5 (5TPL7)
- ZORO SELECT Extended Spring Clip, 2 In, PK5 (5TPL5)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- Zoro Select Pegboard Hooks