Shop All Binding Barrels
Zoro Select
Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain
Mfr # Z5121
Zoro # G2958925
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Knurled Barrel
- Thread Size #12-24
- Material Brass
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # Z5121
- Zoro # G2958925
- Country of Origin United States
- Category Binding Barrels
Dimensions
Thread Size | #12-24 |
Barrel Length | 1 9/16 in |
Barrel Diameter | 5/16 in |
Barrel Thread Depth | 3/4 in |
Screw Head Dia. | 13/32 in |
Screw Head Height | 0.132 in |
Screw Thread Length | 1 in |
Dia./Thread Size | #12-24 |
Barrel Dia. | 5/16 in |
Barrel Head Dia. | 1/2 in |
Barrel Head Height | 1/8 in |
Outside Dia. | 5/16" |
Screw Head Diameter | 13/32 in |
Dimensional Standards | AMPG 2000 SB.01 |
Grip Size | 1 3/4 in |
Barrel Head Diameter | 1/2 in |
Screw Size | #12-24 |
Screw Minimum Thread Length | 1 in |
Description
Architectural Bolt, Material Brass, Barrel Head Style Truss, Screw Head Style Flat, Thread Size #12-24, Barrel Length 1 9/16 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/4 in, Barrel Drive Type No Drive, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 0.5 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 1 3/4 in, Includes 82 Degree Screw, Made in North America Yes, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 90 mm L, 25 PK (M04132.120.0090)
- GRIP-RITE NAIL CAP PLS/STL 1"" 2K (GC1)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0025)
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGR2)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA79)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain (Z5181)
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY91)
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA64)
- ZORO SELECT Binding Barrel, M6, 25/32 in Brl Lg, 25/64 in Brl Dia, 18-8 Stainless Steel Plain (Z1620MPAK)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 3/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5196)
- Zoro Select Binding Barrels & Screws